The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
G2E085-AA01-05
MFG Item Number
G2E085-AA01-05
Product Description
FAN, 85MM 230VAC 56CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
116.5 mm
Nominal Width
80 mm
Nominal Depth
117.5 mm
Air Flow
55.9 CFM
Power Consumption
30 W
Noise Level
57
Connection Type
Wire Leads
Bearing Type
Ball
Flange
Yes
Locked Rotor Protection
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
G2E085-AA05-21
MFG Item Number
G2E085-AA05-21
Product Description
FAN, 85MM 115VAC 56CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
116.5 mm
Nominal Width
80 mm
Nominal Depth
117.5 mm
Air Flow
55.9 CFM
Power Consumption
28 W
Noise Level
57
Connection Type
Wire Leads
Bearing Type
Ball
Flange
Yes
Locked Rotor Protection
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
G2S085-AA03-01
MFG Item Number
G2S085-AA03-01
Product Description
FAN, 85MM 230VAC 31CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
116.5 mm
Nominal Width
80 mm
Nominal Depth
117.5 mm
Air Flow
26.5 CFM
Power Consumption
23 W
Noise Level
38
Connection Type
Wire Leads
Bearing Type
Ball
Flange
Yes
Locked Rotor Protection
No
Availability
Obsolete Item No Longer Available
Item Number
G2S085-AA19-15
MFG Item Number
G2S085-AA19-15
Product Description
FAN, 85MM 115VAC 31CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
116.5 mm
Nominal Width
80 mm
Nominal Depth
117.5 mm
Air Flow
26.5 CFM
Power Consumption
22 W
Noise Level
38
Connection Type
Wire Leads
Bearing Type
Ball
Flange
Yes
Locked Rotor Protection
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
ebm-papst, Inc.
Product Series
G2E085
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved